Overview
Mfr description
11MI-10-15
- All Stainless Steel Height Adjustable Threaded Studd M8 Thread
Specifications
- Ball Diameter9.6 mm
- Series11MI
- Ball MaterialAll Stainless Steel
- MountingHeight Adjustable Threaded Studd
- Thread SizeM8
- Weight0.13 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data