Overview
Mfr description
11MI-13-13
- Carbon Steel Ball and Zinc Plated Housing Height Adjustable Threaded Studd M8 Thread
Specifications
- Ball Diameter12.7 mm
- Series11MI
- Ball MaterialCarbon Steel Ball and Zinc Plated Housing
- MountingHeight Adjustable Threaded Studd
- Thread SizeM8
- Weight0.22 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data