Motion
BT-1032-13

SKF
BT-1032-13

Ball Transfer - BT Series, 31.7 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
Mi Item #08489832
MFR #BT-1032-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1032-13

Ball Transfer - BT Series, 31.7 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
Mi Item #08489832
MFR #BT-1032-13

Mfr description
BT 1032-13
  • Carbon Steel Ball and Zinc Plated Housing Large Bottom Flange 3 Fixing Holes Self levelling due to Internal Spring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    31.7 mm
  • Weight
    2.25 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Mounting
    Large Bottom Flange 3 Fixing Holes
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)