Specifications
Dimensions
- Ball Diameter22.2 mm
- Weight0.21 lb
Details
- Ball MaterialNylon Load Ball and Zinc Plated Housing
- MountingFixing Clip or pressed interference fit
- SeriesBT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)