Overview
Mfr description
BT 3025-15
- All Stainless Steel Flange 2 Fixing Holes Supplied with a felt woolen seal as standard
Specifications
- Ball Diameter25.4 mm
- SeriesBT
- Ball MaterialAll Stainless Steel
- MountingFlange 2 Fixing Holes
- Weight0.30 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data