Motion
BT-1700-13

SKF
BT-1700-13

Ball Transfer - BT Series, 25.4 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #08489853
MFR #BT-1700-13
Price$25.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1700-13

Ball Transfer - BT Series, 25.4 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #08489853
MFR #BT-1700-13

Mfr description
BT 1700-13
  • Carbon Steel Ball and Zinc Plated Housing Fixing Clip or pressed interference fit Dirt Exit Hole Standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.48/each

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Weight
    0.22 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)