Motion
BT-7177

SKF
BT-7177

Ball Transfer - BT Series, 50.8 mm Ball Dia., Carbon Steel Ball and Black Oxide Coated Housing Ball Material
Mi Item #08489855
MFR #BT-7177
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7177

Ball Transfer - BT Series, 50.8 mm Ball Dia., Carbon Steel Ball and Black Oxide Coated Housing Ball Material
Mi Item #08489855
MFR #BT-7177

Mfr description
BT 7177
  • Carbon Steel Ball and Black Oxide Coated Housing Screw Fixing Collar Heavy Load Die Lifters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    50.8 mm
  • Weight
    19.84 lb

Details

  • Ball Material
    Carbon Steel Ball and Black Oxide Coated Housing
  • Mounting
    Screw Fixing Collar
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)