Motion
BT-1501-15-18NONS

SKF
BT-1501-15-18NONS

Ball Transfer - BT Series, All Stainless Steel Ball Material
Mi Item #08489857
MFR #BT-1501-15-18NONS
Price$91.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1501-15-18NONS

Ball Transfer - BT Series, All Stainless Steel Ball Material
Mi Item #08489857
MFR #BT-1501-15-18NONS

Mfr description
BT 1501-15-18NONS
  • All Stainless Steel Height Adjustable Threaded Studd M8 Thread - 18mm length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.41/each

Specifications

Dimensions

  • Stud Length
    18 mm
  • Thread Size
    M8

Details

  • Ball Material
    All Stainless Steel
  • Mounting
    Height Adjustable Threaded Studd
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)