Overview
Mfr description
BT 32743-15
- All Stainless Steel Flange 3 Fixing Holes Supplied with a felt woolen seal as standard
Specifications
- Ball Diameter31.7 mm
- SeriesBT
- Ball MaterialAll Stainless Steel
- MountingFlange 3 Fixing Holes
- Weight0.60 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data