Motion
69957339720

NORTON ABRASIVES
69957339720

1 x 1 x 1/4 - 20 In. Pink Mini Flap Wheel P80 Grit R928 Ceramic Alumina
Mi Item #08489946
MFR #69957339720
Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957339720

1 x 1 x 1/4 - 20 In. Pink Mini Flap Wheel P80 Grit R928 Ceramic Alumina
Mi Item #08489946
MFR #69957339720

Mfr description
69957339720 1"X1"X1/4"-20 FLAP
  • The ceramic grain improves performance over zirconia alternatives
  • Improved resin bond system provides longer wheel life
  • Versatile X-wt poly cotton backing for flexibility and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.04/each

Specifications

Dimensions

  • Backing Weight
    X-wt. Cotton
  • Outside Diameter
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated Flap Wheels,Flap Wheels
  • Backing Material
    X-wt. Cotton
  • Grit Number
    P80
  • Manufacturer Stock Number
    69957339720
  • Manufacturer Upc Number
    699573397206
  • Max Rpm
    30000 rpm
  • Package Quantity
    1
  • UPC_NO
    69957339720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)