Motion
CD75E40-250-B

SMC CORP OF AMERICA
CD75E40-250-B

Round Body Repairable Air Cylinder - 40 mm Bore, 250 mm Stroke
Mi Item #08490044
MFR #CD75E40-250-B
Price$140.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD75E40-250-B

Round Body Repairable Air Cylinder - 40 mm Bore, 250 mm Stroke
Mi Item #08490044
MFR #CD75E40-250-B

Mfr description
CD75E40-250-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.17/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    250 mm

Details

  • Country of Origin
    CZ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C76
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)