Motion
69-168G  SOFT FACE TIP, 2" DIA

Gearwrench
69-168G SOFT FACE TIP, 2" DIA

2" Face Diam, Grade Hard, Black Soft Face Hammer Tip Urethane
Mi Item #08490450
MFR #69-168G SOFT FACE TIP, 2" DIA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-168G SOFT FACE TIP, 2" DIA

2" Face Diam, Grade Hard, Black Soft Face Hammer Tip Urethane
Mi Item #08490450
MFR #69-168G SOFT FACE TIP, 2" DIA

Mfr description
69-168G SOFT FACE TIP, 2" DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2 in
  • Face Diameter Range
    1" - 2.9"

Details

  • Color
    Black
  • Hardness
    Hard HBS
  • Material
    Urethane
  • PSC Code
    5120
  • Type
    Soft Face Hammer Tip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)