Motion
22339 3M DIAMOND GRADE EMERGENCY 983-23 FLUORESCENT YELLOW-GREEN 2'X150'

3M
22339 3M DIAMOND GRADE EMERGENCY 983-23 FLUORESCENT YELLOW-GREEN 2'X150'

3M™ Diamond Grade™ Emergency Vehicle Markings 983-23 Fluorescent Yellow/Green, 51 mm x 45.7 m
MI ITEM #08490490
MFR #22339 3M DIAMOND GRADE EMERGENCY 983-23 FLUORESCENT YELLOW-GREEN 2'X150'
Your Price$174.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22339 3M DIAMOND GRADE EMERGENCY 983-23 FLUORESCENT YELLOW-GREEN 2'X150'

3M™ Diamond Grade™ Emergency Vehicle Markings 983-23 Fluorescent Yellow/Green, 51 mm x 45.7 m
MI ITEM #08490490
MFR #22339 3M DIAMOND GRADE EMERGENCY 983-23 FLUORESCENT YELLOW-GREEN 2'X150'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$174.86/each(List $321.74)

Overview

Mfr description
22339 3M DIAMOND GRADE EMERGENCY
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Width
    2 in
  • Color
    Green
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought