Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Honing Brush - Collet Ready - 5 mm Hole Diameter, 240 Grit, 5/32 in Stem Diameter
MI ITEM #08490853
MFR #34305

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
34305 CRFX-STD 5MM 240SC COLLET

Specifications

  • For Hole Diameter
    5 mm
  • Grit Number
    240
  • Stem Diameter
    5/32 in
  • Max Rpm
    1000 rpm
  • Material Application
    Steel
  • Fill Material
    Abrasive globules
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    Orange
  • Pack Quantity
    1
  • Manufacturer Upc Number
    012382343057
  • UPC_NO
    12382343057
  • Industry Use
    Automotive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text