Overview
Mfr description
34310 CRFX-STD 5.5MM 320SC COLLET
Specifications
- For Hole Diameter5.5 mm
- Grit Number320
- Stem Diameter5/32 in
- Max Rpm1000 rpm
- Material ApplicationSteel
- Fill MaterialAbrasive globules
- Abrasive MaterialSilicon Carbide
- Attachment TypeUnthreaded Stem
- Color at Tip of ToolWhite
- Pack Quantity1
- Manufacturer Upc Number012382343101
- Industry UseAutomotive
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data