Motion
34319
CrossFlex Standard Duty Honing Brush - Collet Ready - 7 mm Hole Diameter, 120 Grit, 5/32 in Stem Diameter
MI ITEM #08490867
MFR #34319
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Honing Brush - Collet Ready - 7 mm Hole Diameter, 120 Grit, 5/32 in Stem Diameter
MI ITEM #08490867
MFR #34319

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34319 CRFX-STD 7MM 120SC COLLET

Specifications

  • For Hole Diameter
    7 mm
  • Grit Number
    120
  • Stem Diameter
    5/32 in
  • Max Rpm
    900 rpm
  • Material Application
    Steel
  • Fill Material
    Abrasive globules
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    Green
  • Pack Quantity
    1
  • Manufacturer Upc Number
    012382343194
  • UPC_NO
    12382343194
  • Industry Use
    Automotive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text