Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Honing Brush - Collet Ready - 8 mm Hole Diameter, 320 Grit, 1/4 in Stem Diameter
MI ITEM #08490874
MFR #34326

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
34326 CRFX-STD 8MM 320SC COLLET

Specifications

  • For Hole Diameter
    8 mm
  • Grit Number
    320
  • Stem Diameter
    1/4 in
  • Max Rpm
    900 rpm
  • Material Application
    Steel
  • Fill Material
    Abrasive globules
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    White
  • Pack Quantity
    1
  • Manufacturer Upc Number
    012382343262
  • UPC_NO
    12382343262
  • Industry Use
    Automotive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text