Overview
Mfr description
34339 CRFX-STD 11MM 120SC COLLET
Specifications
- For Hole Diameter11 mm
- Grit Number120
- Stem Diameter1/4 in
- Max Rpm900 rpm
- Material ApplicationSteel
- Fill MaterialAbrasive globules
- Abrasive MaterialSilicon Carbide
- Attachment TypeUnthreaded Stem
- Color at Tip of ToolGreen
- Pack Quantity1
- Manufacturer Upc Number012382343392
- Industry UseAutomotive
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data