Motion
34354
CrossFlex Standard Duty Bore Brush 14mm Dia 320SC with Collet
MI ITEM #08490902
MFR #34354
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Bore Brush 14mm Dia 320SC with Collet
MI ITEM #08490902
MFR #34354

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34354 CRFX-STD 14MM 320SC COLLET
  • Reduces brush run-out
  • Strengthens and sturdies brush shaft for better stability and overall reach
  • Strong positive engagement with tool holder
  • Flexible Nylon Stems - Distribute pressure evenly and self centers within the part to create an ideal hone
  • Consistent Cross Hatch Pattern - Helps to seat piston rings and retains oil for lubrication in a combustion cylinder
  • Collet Ready Brushes - Deliver a true center rotation and exceptional brush balance for automated applications or hand held use

Specifications

  • For Hole Diameter
    14 mm
  • Grit Number
    320
  • Overall Length
    7.8750 in
  • Stem Diameter
    5/16 in
  • Material Application
    Steel
  • Fill Material
    Abrasive globules
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    White
  • Pack Quantity
    1
  • Manufacturer Upc Number
    012382343545
  • UPC_NO
    12382343545
  • Industry Use
    Automotive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text