Motion
34358
CrossFlex Standard Duty Honing Brush - Collet Ready - 5/8 in Hole Diameter, 320 Grit, 5/16 in Stem Diameter
MI ITEM #08490906
MFR #34358
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Honing Brush - Collet Ready - 5/8 in Hole Diameter, 320 Grit, 5/16 in Stem Diameter
MI ITEM #08490906
MFR #34358

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34358 CRFX-STD 5/8 320SC COLLET
  • Reduces brush run-out
  • Strengthens and sturdies brush shaft for better stability and overall reach
  • Strong positive engagement with tool holder
  • Flexible Nylon Stems - Distribute pressure evenly and self centers within the part to create an ideal hone
  • Consistent Cross Hatch Pattern - Helps to seat piston rings and retains oil for lubrication in a combustion cylinder
  • Collet Ready Brushes - Deliver a true center rotation and exceptional brush balance for automated applications or hand held use

Specifications

  • For Hole Diameter
    5/8 in
  • Grit Number
    320
  • Overall Length
    7.8750 in
  • Stem Diameter
    5/16 in
  • Material Application
    Steel
  • Fill Material
    Abrasive globules
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    White
  • Pack Quantity
    1
  • Manufacturer Upc Number
    012382343583
  • Industry Use
    Automotive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text