Motion
34111
CrossFlex Standard Duty Bore Brush 5mm Diameter 120SC Grit
Mi Item #08490914
MFR #34111
Price$33.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Bore Brush 5mm Diameter 120SC Grit
Mi Item #08490914
MFR #34111

Mfr description
34111 CRFX-STD 5MM 120SC
  • Heavy Burr Removal - Increased brush to part contact ensures that the heaviest burrs will be removed, outperforming standard nylon tube brushes
  • Long Life - CrossFlex brushes have a long operational life, lowering total cost of use compared to other brush options
  • Flexible Nylon Stems - Distribute pressure evenly and self centers within the part to create an ideal hone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.61/each

Specifications

Dimensions

  • For Hole Diameter
    5 mm
  • Overall Length
    7.8750 in
  • Stem Diameter
    0.083 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    Green
  • Fill Material
    Abrasive globules
  • Grit Number
    120
  • Industry Use
    Automotive
  • Manufacturer Upc Number
    012382341114
  • Material Application
    Steel
  • Pack Quantity
    1
  • UPC_NO
    12382341114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)