Motion
34126
CrossFlex Standard Duty Bore Brush 1/4 Diameter 320SC Grit
Mi Item #08490929
MFR #34126
Price$31.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Bore Brush 1/4 Diameter 320SC Grit
Mi Item #08490929
MFR #34126

Mfr description
34126 CRFX-STD 1/4 320SC
  • Heavy Burr Removal - Increased brush to part contact ensures that the heaviest burrs will be removed, outperforming standard nylon tube brushes
  • Long Life - CrossFlex brushes have a long operational life, lowering total cost of use compared to other brush options
  • Flexible Nylon Stems - Distribute pressure evenly and self centers within the part to create an ideal hone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.22/each

Specifications

Dimensions

  • For Hole Diameter
    1/4 in
  • Overall Length
    7.8750 in
  • Stem Diameter
    0.098 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    White
  • Fill Material
    Abrasive globules
  • Grit Number
    320
  • Industry Use
    Automotive
  • Manufacturer Upc Number
    012382341268
  • Material Application
    Steel
  • Pack Quantity
    1
  • UPC_NO
    12382341268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)