Overview
Mfr description
34133 CRFX-STD 8MM 180SC
Specifications
- For Hole Diameter8 mm
- Grit Number180
- Stem Diameter0.142 in
- Max Rpm900 rpm
- Material ApplicationSteel
- Fill MaterialAbrasive globules
- Abrasive MaterialSilicon Carbide
- Attachment TypeUnthreaded Stem
- Color at Tip of ToolGrey
- Pack Quantity1
- Manufacturer Upc Number012382341336
- Industry UseAutomotive
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data