Motion
34135
CrossFlex Standard Duty Bore Brush 8mm Diameter 320SC Grit
Mi Item #08490937
MFR #34135
Price$38.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Bore Brush 8mm Diameter 320SC Grit
Mi Item #08490937
MFR #34135

Mfr description
34135 CRFX-STD 8MM 320SC
  • Heavy Burr Removal - Increased brush to part contact ensures that the heaviest burrs will be removed, outperforming standard nylon tube brushes
  • Long Life - CrossFlex brushes have a long operational life, lowering total cost of use compared to other brush options
  • Flexible Nylon Stems - Distribute pressure evenly and self centers within the part to create an ideal hone
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.02/each

Specifications

Dimensions

  • For Hole Diameter
    8 mm
  • Overall Length
    7.8750 in
  • Stem Diameter
    0.142 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    White
  • Fill Material
    Abrasive globules
  • Grit Number
    320
  • Industry Use
    Automotive
  • Manufacturer Upc Number
    012382341350
  • Material Application
    Steel
  • Pack Quantity
    1
  • UPC_NO
    12382341350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)