Motion
34146
CrossFlex Standard Duty Bore Brush 10mm Diameter 180SC Grit
MI ITEM #08490947
MFR #34146
Price$26.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Bore Brush 10mm Diameter 180SC Grit
MI ITEM #08490947
MFR #34146

Mfr description
34146 CRFX-STD 10MM 180SC
  • Heavy Burr Removal - Increased brush to part contact ensures that the heaviest burrs will be removed, outperforming standard nylon tube brushes
  • Long Life - CrossFlex brushes have a long operational life, lowering total cost of use compared to other brush options
  • Flexible Nylon Stems - Distribute pressure evenly and self centers within the part to create an ideal hone
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.92/each

Specifications

Dimensions

  • For Hole Diameter
    10 mm
  • Overall Length
    7.8750 in
  • Stem Diameter
    0.142 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    Grey
  • Fill Material
    Abrasive globules
  • Grit Number
    180
  • Industry Use
    Automotive
  • Manufacturer Upc Number
    012382341466
  • Material Application
    Steel
  • Pack Quantity
    1
  • UPC_NO
    12382341466

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)