Motion
34148
CrossFlex Standard Duty Bore Brush 10mm Diameter 320SC Grit
MI ITEM #08490949
MFR #34148
List Price$33.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Bore Brush 10mm Diameter 320SC Grit
MI ITEM #08490949
MFR #34148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.61/each for your price

Overview

Mfr description
34148 CRFX-STD 10MM 320SC
  • Heavy Burr Removal - Increased brush to part contact ensures that the heaviest burrs will be removed, outperforming standard nylon tube brushes
  • Long Life - CrossFlex brushes have a long operational life, lowering total cost of use compared to other brush options
  • Flexible Nylon Stems - Distribute pressure evenly and self centers within the part to create an ideal hone
  • Consistent Cross Hatch Pattern - Helps to seat piston rings and retains oil for lubrication in a combustion cylinder
  • Collet Ready Brushes - Deliver a true center rotation and exceptional brush balance for automated applications or hand held use

Specifications

  • For Hole Diameter
    10 mm
  • Grit Number
    320
  • Overall Length
    7.8750 in
  • Stem Diameter
    0.142 in
  • Material Application
    Steel
  • Fill Material
    Abrasive globules
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    White
  • Pack Quantity
    1
  • Manufacturer Upc Number
    012382341480
  • UPC_NO
    12382341480
  • Industry Use
    Automotive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text