Motion
34156
CrossFlex Standard Duty Bore Brush 12mm Diameter 320SC Grit
Mi Item #08490957
MFR #34156
Price$35.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Bore Brush 12mm Diameter 320SC Grit
Mi Item #08490957
MFR #34156

Mfr description
34156 CRFX-STD 12MM 320SC
  • Ideal for working Angle of 90?
  • Heavy Burr Removal - Increased brush to part contact ensures that the heaviest burrs will be removed, outperforming standard nylon tube brushes
  • Long Life - CrossFlex brushes have a long operational life, lowering total cost of use compared to other brush options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.91/each

Specifications

Dimensions

  • For Hole Diameter
    12 mm
  • Overall Length
    7.8750 in
  • Stem Diameter
    0.157 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    White
  • Fill Material
    Abrasive globules
  • Grit Number
    320
  • Industry Use
    Automotive
  • Manufacturer Upc Number
    012382341565
  • Material Application
    Steel
  • Pack Quantity
    1
  • UPC_NO
    12382341565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)