Motion
34158
CrossFlex Standard Duty Bore Brush 1/2 Diameter 120SC Grit
Mi Item #08490958
MFR #34158
Price$25.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Bore Brush 1/2 Diameter 120SC Grit
Mi Item #08490958
MFR #34158

Mfr description
34158 CRFX-STD 1/2 120SC
  • Ideal for working Angle of 90?
  • Heavy Burr Removal - Increased brush to part contact ensures that the heaviest burrs will be removed, outperforming standard nylon tube brushes
  • Long Life - CrossFlex brushes have a long operational life, lowering total cost of use compared to other brush options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.36/each

Specifications

Dimensions

  • For Hole Diameter
    1/2 in
  • Overall Length
    7.8750 in
  • Stem Diameter
    0.157 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    Green
  • Fill Material
    Abrasive globules
  • Grit Number
    120
  • Industry Use
    Automotive
  • Manufacturer Upc Number
    012382341589
  • Material Application
    Steel
  • Pack Quantity
    1
  • UPC_NO
    12382341589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)