Overview
Mfr description
34169 CRFX-STD 5/8 320SC
Specifications
- For Hole Diameter5/8 in
- Grit Number320
- Stem Diameter0.197 in
- Max Rpm900 rpm
- Material ApplicationSteel
- Fill MaterialAbrasive globules
- Abrasive MaterialSilicon Carbide
- Attachment TypeUnthreaded Stem
- Color at Tip of ToolWhite
- Pack Quantity1
- Manufacturer Upc Number012382341695
- UPC_NO12382341695
- Industry UseAutomotive
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data