Motion
34189
CrossFlex Standard Duty Honing Brush - Twisted Stem - 15/16 in Hole Diameter, 320 Grit, 0.213 in Stem Diameter
MI ITEM #08490989
MFR #34189
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Honing Brush - Twisted Stem - 15/16 in Hole Diameter, 320 Grit, 0.213 in Stem Diameter
MI ITEM #08490989
MFR #34189

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34189 CRFX-STD 15/16 320SC

Specifications

  • For Hole Diameter
    15/16 in
  • Grit Number
    320
  • Stem Diameter
    0.213 in
  • Max Rpm
    900 rpm
  • Material Application
    Steel
  • Fill Material
    Abrasive globules
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    White
  • Pack Quantity
    1
  • Manufacturer Upc Number
    012382341893
  • UPC_NO
    12382341893
  • Industry Use
    Automotive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text