Overview
Mfr description
34194 CRFX-STD 1-1/8 120SC
Specifications
- For Hole Diameter1-1/8 in
- Grit Number120
- Stem Diameter0.213 in
- Max Rpm800 rpm
- Material ApplicationSteel
- Fill MaterialAbrasive globules
- Abrasive MaterialSilicon Carbide
- Attachment TypeUnthreaded Stem
- Color at Tip of ToolGreen
- Pack Quantity1
- Manufacturer Upc Number012382341947
- Industry UseAutomotive
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data