Motion
34205
CrossFlex Standard Duty Honing Brush - Twisted Stem - 1-3/8 in Hole Diameter, 320 Grit, 0.224 in Stem Diameter
MI ITEM #08491006
MFR #34205
List Price$45.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Honing Brush - Twisted Stem - 1-3/8 in Hole Diameter, 320 Grit, 0.224 in Stem Diameter
MI ITEM #08491006
MFR #34205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.90/each for your price

Overview

Mfr description
34205 CRFX-STD 1-3/8 320SC

Specifications

  • For Hole Diameter
    1-3/8 in
  • Grit Number
    320
  • Stem Diameter
    0.224 in
  • Max Rpm
    800 rpm
  • Material Application
    Steel
  • Fill Material
    Abrasive globules
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    White
  • Pack Quantity
    1
  • Manufacturer Upc Number
    012382342050
  • UPC_NO
    12382342050
  • Industry Use
    Automotive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text