Motion
34217
CrossFlex Standard Duty Honing Brush - Twisted Stem - 1-3/4 in Hole Diameter, 320 Grit, 0.252 in Stem Diameter
MI ITEM #08491018
MFR #34217
Price$51.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Honing Brush - Twisted Stem - 1-3/4 in Hole Diameter, 320 Grit, 0.252 in Stem Diameter
MI ITEM #08491018
MFR #34217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.23/each

Specifications

Dimensions

  • For Hole Diameter
    1-3/4 in
  • Stem Diameter
    0.252 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    White
  • Fill Material
    Abrasive globules
  • Grit Number
    320
  • Industry Use
    Automotive
  • Manufacturer Upc Number
    012382342173
  • Material Application
    Steel
  • Max Rpm
    800 rpm
  • Pack Quantity
    1
  • UPC_NO
    12382342173

Overview

Mfr description
34217 CRFX-STD 1-3/4 320SC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought