Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Honing Brush - Twisted Stem - 1-7/8 in Hole Diameter, 240 Grit, 0.252 in Stem Diameter
MI ITEM #08491021
MFR #34220

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
34220 CRFX-STD 1-7/8 240SC

Specifications

  • For Hole Diameter
    1-7/8 in
  • Grit Number
    240
  • Stem Diameter
    0.252 in
  • Max Rpm
    800 rpm
  • Material Application
    Steel
  • Fill Material
    Abrasive globules
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    Orange
  • Pack Quantity
    1
  • Manufacturer Upc Number
    012382342203
  • UPC_NO
    12382342203
  • Industry Use
    Automotive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text