Motion
34222
CrossFlex Standard Duty Bore Brush 2 Diameter 120SC Grit
MI ITEM #08491023
MFR #34222
Your Price$40.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Bore Brush 2 Diameter 120SC Grit
MI ITEM #08491023
MFR #34222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.95/each(List $47.09)

Overview

Mfr description
34222 CRFX-STD 2 120SC
  • Vacuum brazed diamond disc for KG tubes, plastics, marble and especially hard materials
  • Heavy Burr Removal - Increased brush to part contact ensures that the heaviest burrs will be removed, outperforming standard nylon tube brushes
  • Long Life - CrossFlex brushes have a long operational life, lowering total cost of use compared to other brush options
  • Flexible Nylon Stems - Distribute pressure evenly and self centers within the part to create an ideal hone
  • Consistent Cross Hatch Pattern - Helps to seat piston rings and retains oil for lubrication in a combustion cylinder
  • Collet Ready Brushes - Deliver a true center rotation and exceptional brush balance for automated applications or hand held use

Specifications

  • For Hole Diameter
    2 in
  • Grit Number
    120
  • Overall Length
    7.8750 in
  • Stem Diameter
    0.252 in
  • Material Application
    Steel
  • Fill Material
    Abrasive globules
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    Green
  • Pack Quantity
    1
  • Manufacturer Upc Number
    012382342227
  • UPC_NO
    12382342227
  • Industry Use
    Automotive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text