Motion
34223
CrossFlex Standard Duty Bore Brush 2 Diameter 180SC Grit
MI ITEM #08491024
MFR #34223
Price$47.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Standard Duty Bore Brush 2 Diameter 180SC Grit
MI ITEM #08491024
MFR #34223

Mfr description
34223 CRFX-STD 2 180SC
  • Vacuum brazed diamond disc for KG tubes, plastics, marble and especially hard materials
  • Heavy Burr Removal - Increased brush to part contact ensures that the heaviest burrs will be removed, outperforming standard nylon tube brushes
  • Long Life - CrossFlex brushes have a long operational life, lowering total cost of use compared to other brush options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.09/each

Specifications

Dimensions

  • For Hole Diameter
    2 in
  • Overall Length
    7.8750 in
  • Stem Diameter
    0.252 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    Grey
  • Fill Material
    Abrasive globules
  • Grit Number
    180
  • Industry Use
    Automotive
  • Manufacturer Upc Number
    012382342234
  • Material Application
    Steel
  • Pack Quantity
    1
  • UPC_NO
    12382342234

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)