Motion
34292
CrossFlex Heavy Duty Bore Brush 5-1/2 Diameter 240SC Grit
MI ITEM #08491093
MFR #34292
Price$200.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Heavy Duty Bore Brush 5-1/2 Diameter 240SC Grit
MI ITEM #08491093
MFR #34292

Mfr description
34292 CRFX-HD 5-1/2 240SC
  • Heavy Burr Removal - Increased brush to part contact ensures that the heaviest burrs will be removed, outperforming standard nylon tube brushes
  • Long Life - CrossFlex brushes have a long operational life, lowering total cost of use compared to other brush options
  • Flexible Nylon Stems - Distribute pressure evenly and self centers within the part to create an ideal hone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.51/each

Specifications

Dimensions

  • For Hole Diameter
    5-1/2 in
  • Overall Length
    5.7500 in
  • Stem Diameter
    0.346 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Unthreaded Stem
  • Color at Tip of Tool
    Orange
  • Fill Material
    Abrasive globules
  • Grit Number
    240
  • Industry Use
    Automotive
  • Manufacturer Upc Number
    012382342920
  • Material Application
    Steel
  • Pack Quantity
    1
  • UPC_NO
    12382342920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)