Motion
C-UKP217D1

NTN
C-UKP217D1

Pillow Block Ball Bearing Unit - 85 mm Bore
MI ITEM #08491312
MFR #C-UKP217D1
List Price$1,753.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UKP217D1

Pillow Block Ball Bearing Unit - 85 mm Bore
MI ITEM #08491312
MFR #C-UKP217D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,753.92/each for your price

Overview

Mfr description
C-UKP217D1 BEARING WITH OPEN COVERS

Specifications

  • Bore Diameter
    85 mm
  • Overall Width
    46 mm
  • Harmonization Code
    8483.20.8040
  • UPC_NO
    4547359045468
  • Manufacturer Upc Number
    4547359045468
  • Weight
    28.704 lbs
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text