Motion
10194789
Polyethylene Material, Orange Color
Mi Item #08491388
MFR #10194789
Price$184.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyethylene Material, Orange Color
Mi Item #08491388
MFR #10194789

Mfr description
10194789 HELMET V-GARD H1 ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.96/each

Specifications

Details

  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    Orange
  • Manufacturer Upc Number
    641817160626
  • Material
    Polyethylene
  • Prop 65 Statement
    No
  • Standards Met
    CAN/CSA Z94.1-2015
  • Suspension Type
    Fas-Trac III Pivot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)