Motion
10194796
Hard Hat - Ratchet Adjustment, No, Class: Class E Rating, Polyethylene Material, Hi-Viz Yellow-Green Color
Mi Item #08491424
MFR #10194796
Price$212.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Ratchet Adjustment, No, Class: Class E Rating, Polyethylene Material, Hi-Viz Yellow-Green Color
Mi Item #08491424
MFR #10194796

Mfr description
10194796 HELMET V-GARD H1 HI-VIZ Y/G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.71/each

Specifications

Dimensions

  • Size
    6-1/2 to 8.0000 in

Details

  • Accessories Included
    Chin Strap, Fas-Trac III Pivot Suspension
  • Additional Details
    Hard Hat Suspension Points: 4 pt. | Shelf Life: Shell = 5 yr. | Suspension = 1 yr.
  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    Type I Class E
  • Band Type
    Ratchet
  • Class Rating
    Class E
  • Color
    Hi-Viz Yellow-Green
  • Construction
    Safety Helmet
  • Description Keyword
    Safety Helmet
  • High Visibility
    Yes
  • Includes
    Fas-Trac III Pivot Suspension
  • Material
    Polyethylene
  • Product Line
    V-Gard H1
  • Product Types
    Safety Helmet
  • Prop 65 Statement
    No Prop 65 Warning Required
  • Shell Material
    Polyethylene
  • Standards Met
    ANSI/ISEA Z89.1-2014, CAN/CSA Z94.1-2015, EN 397
  • Suspension Type
    Fas-Trac III Pivot
  • Type
    Type I
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)