Motion
10194819
Face Shield Windows, Visor & Screen - Black Color
Mi Item #08491459
MFR #10194819
Price$148.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Windows, Visor & Screen - Black Color
Mi Item #08491459
MFR #10194819

Mfr description
10194819 FACESHIELD MESH/FORESTRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.37/each

Specifications

Dimensions

  • Weight
    0.595 lbs
  • Window Height
    242 mm
  • Window Length
    287 mm
  • Window Width
    213 mm

Details

  • Additional Details
    Size: STANDARD
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2015
  • Certification
    ANSI/ISEA Z87.1-2015
  • Comp
    Mesh/Forestry Faceshield
  • Product Line
    V-Gard H1
  • Window Color
    Black
  • Window Type
    Mesh
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)