Motion
230T40A
TORX 40 Insert Bit x 1-1/4" - 5/16 Hex Shank
MI ITEM #08491749
MFR #230T40A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TORX 40 Insert Bit x 1-1/4" - 5/16 Hex Shank
MI ITEM #08491749
MFR #230T40A

Mfr description
230T40A TORX 40 BIT X 1-1/4" - 5/16 HEX
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    40
  • Drive Size
    5/16 in

Details

  • Bit Tip Style
    TORX
  • Color
    Gunmetal Grey
  • Finish Coating
    Gunmetal Grey
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854004820
  • Material
    S2 Modified Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)