Motion
MGPL32TN-25AZ

SMC CORP OF AMERICA
MGPL32TN-25AZ

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #08491765
MFR #MGPL32TN-25AZ
Price$398.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL32TN-25AZ

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #08491765
MFR #MGPL32TN-25AZ

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$398.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Stroke  
    25 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    Ball Bushing Bearing
  • Number of Switches
    2
  • Options Included
    Air Cushion
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Special Applications
    Pushing
  • Type
    Guide Cylinder

Overview

Mfr description
MGPL32TN-25AZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought