Motion
1990703
Jig Saw Blade - Wood, T-Shank, 6 TPI, 4.0000 in Long
Mi Item #08491820
MFR #1990703
Price$30.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jig Saw Blade - Wood, T-Shank, 6 TPI, 4.0000 in Long
Mi Item #08491820
MFR #1990703

Mfr description
1990703 BLADE JS BT456S 4.5X5/16X.050
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.55/each

Specifications

Dimensions

  • Blade Length
    4.0000 in
  • Blade Thickness
    0.0580 in
  • Blade Width
    5/16 in
  • Largest Blade Length
    4.0000 in
  • Length
    4.0000 in
  • Teeth Per Inch
    6
  • Thickness
    0.0625 in
  • Width
    5/16 in

Details

  • Blade Material
    High Carbon Steel
  • Blade Type
    Jig Saw
  • Cutting Material
    Wood
  • Shank Type
    T-Shank
  • Tpi
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)