Motion
99023701

Apache
99023701

Pressure Washer Gun Kit - 25 ft Length, 2000 psi, For Use With 2000 PSI Pressure Washers
MI ITEM #08492202
MFR #99023701
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
99023701

Pressure Washer Gun Kit - 25 ft Length, 2000 psi, For Use With 2000 PSI Pressure Washers
MI ITEM #08492202
MFR #99023701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99023701 2000# ELECTRIC PW GUN KIT
  • Easily replace or upgrade your electric pressure washer gun and hose
  • Turbo nozzle agitates dirt out of durable sufaces
  • Can be used with electric or cold water units up to 2,000 PSI
  • Metric fitting connections
  • Includings mesh drawstring bag for easy storage

Specifications

  • Includes
    2000 PSI Gun, 3/16" x 25' Hose with Metric Fittings, Wand with Turbo Nozzle, Drawstring Bag
  • Length
    25 ft
  • Operating Pressure
    2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text