Motion
1300-M0803
Synflex (Eaton) 1300 Series Metalized tubing - 7/32 in Inner Diameter, 417.7 psi Working Pressure, 1.000 in Length
MI ITEM #08492213
MFR #1300-M0803
Price$0.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) 1300 Series Metalized tubing - 7/32 in Inner Diameter, 417.7 psi Working Pressure, 1.000 in Length
MI ITEM #08492213
MFR #1300-M0803

Mfr description
1300-M0803 HOSE
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.78/ft

Specifications

Dimensions

  • Length
    1.000 in
  • Nominal Hose Inner Diameter  
    7/32 in
  • Nominal Hose Outer Diameter  
    0.310 in

Details

  • Additional Details
    Synflex 1300 8X1.35Mm -Bl
  • Burst Pressure
    1668 psi
  • Color
    Black
  • Product Type
    Industrial Hose
  • Working Pressure
    417.7 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)