1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-22-7214
14 in. Aluminum Pipe Wrench
Mi Item #
08492250
MFR #
48-22-7214
Price
$72.44
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
MILWAUKEE TOOL 48-22-7214
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-22-7214
14 in. Aluminum Pipe Wrench
Mi Item #
08492250
MFR #
48-22-7214
Mfr description
48-22-7214 14" ALUMINUM PIPE WRENCH
Overbite jaw - largest gripping surface
Dual coil springs - for maximum durability and tool life
Ergonomic handle form - designed for maximum comfort, won't dig into the palm
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$72
.44
/each
Add to Cart
Specifications
Dimensions
Overall Length
17 in
Details
Jaw Type
Hook
Material
Aluminum
Maximum Jaw Capacity
2.0 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items