Motion
7100109131

3M
7100109131

Non-Woven & Deburring Wheel - 2.0000 in Wheel Dia., Coarse+ Grade
Mi Item #08492480
MFR #7100109131
Price$18.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100109131

Non-Woven & Deburring Wheel - 2.0000 in Wheel Dia., Coarse+ Grade
Mi Item #08492480
MFR #7100109131

Mfr description
77198 DEBURR & FINISH PRO TR UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • Non-woven construction permits dust and debris to escape, minimizing loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.22/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    2.0000 in
  • Wheel Thickness  
    0.2500 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Grade
    Coarse+
  • Long Description
    The 7100109131 Non-Woven & Deburring Wheel is constructed with Precision Shaped Ceramic abrasive material and features a Coarse+ grade, 2.0000 in wheel diameter, 0.2500 in wheel thickness, and Unitized wheel type, providing aggressive deburring and edge radiusing.
  • Manufacturer Upc Number
    00076308771980
  • UPC_NO
    00076308771980
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)