Motion
435

3M
435

3M™ Vibration Damping Tape 435, Silver, 8 in x 36 yd, 13.5 mil, 1 roll per case
Mi Item #08492483
MFR #435
Price$2,482.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
435

3M™ Vibration Damping Tape 435, Silver, 8 in x 36 yd, 13.5 mil, 1 roll per case
Mi Item #08492483
MFR #435

Mfr description
95645 8"X36YD 435 SILVER VIB DAMP TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tape is suitable for damping vibration at extremely low temperatures (-76°F/-60°C)
  • Viscoelastic acrylic polymer adhesive is optimized to convert vibrational energy to negligible heat that readily dissipates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,482.46/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Width
    8.0000 in, 203.19 mm
  • Shelf Life
    24 months
  • Tensile Strength
    799 lb/in, 1401.01
  • Width
    8 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    12 %
  • Manufacturer Upc Number
    00051138956455
  • Max Operating Temperature
    68 °F, 20 °C
  • Min Operating Temperature
    -76 °F, -60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)