Motion
PSL-G-40

ZERO MAX
PSL-G-40

Keyless Bushing - PSL-G Series, 40 mm ID, 65 mm OD
MI ITEM #08492929
MFR #PSL-G-40
Price$102.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-G-40

Keyless Bushing - PSL-G Series, 40 mm ID, 65 mm OD
MI ITEM #08492929
MFR #PSL-G-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.98/each

Specifications

Dimensions

  • Bolt Size
    M6 x 18
  • Bore Diameter
    40 mm
  • Hub Contact Pressure
    18,710 psi
  • Outside Diameter  
    65 mm
  • Overall Length
    26 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    209 N/mm^2
  • Weight
    0.71 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    110.64 ft-lbs
  • Number Of Locking Screws
    14
  • Series
    PSL-G
  • Transmissible Axial Force
    12027 lbf

Overview

Mfr description
PSL-G-40 DISC CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought